Learn More
Description
- By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
- Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
- Meets USP <797> and USP <800> wiper requirements
- Sterile Wipers are triple-bagged with a case liner forming a forth layer of protection
- Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
- Individually lot coded for traceability and quality control
- Sterile Validation Documentation available
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 31 cm |
| Width (English) | 12 in. |
| Width (Metric) | 31 cm |
| Material | Polyester |
| Autoclavable | Autoclavable |
| Edges | Sealed |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | Cleaning, Applying and Removing Disinfectants |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
