Learn More
Thermo Scientific™ Rheodyne™ Sample Loops
Description
Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Specifications
Specifications
| Type | Sample Loop |
| Description | For Rheodyne 7725/7725 i; 5 uL; 0.18 mm ID |
| For Use With (Equipment) | Rheodyne Injectors 7725/7725i |
| Diameter (English) Inner | 0.007 in. |
| Diameter (Metric) Inner | 0.18 mm |
| Volume (Metric) | 5 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.