Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Rheodyne™ Sample Loops

Catalog No. 03052362
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
50 μL
200 μL
500 μL
1 mL
5 mL
For Use With (Equipment):
Rheodyne Injector Model 8125
Rheodyne Injectors 7010/7125
Rheodyne Injectors 7725/7725i
Rheodyne Injectors 9010/9725
Rheodyne Injectors 9725/9725i
Diameter (Metric) Inner:
0.18 mm
0.20 mm
0.25 mm
0.30 mm
0.51 mm
0.76 mm
1.0 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Equipment) Diameter (Metric) Inner
03-052-362 20 μL Rheodyne Injector Model 8125 0.25 mm
03-052-255 5 mL Rheodyne Injectors 7010/7125 1.0 mm
03-052-377 20 μL Rheodyne Injectors 9725/9725i 0.25 mm
03-052-381 500 μL Rheodyne Injectors 9010/9725 0.76 mm
03-052-382 1 mL Rheodyne Injectors 9010/9725 0.76 mm
03-052-383 5 mL Rheodyne Injectors 9010/9725 0.76 mm
03-052-253 500 μL Rheodyne Injectors 7010/7125 0.76 mm
03-052-356 5 μL Rheodyne Injectors 7725/7725i 0.18 mm
03-052-359 50 μL Rheodyne Injectors 7725/7725i 0.51 mm
03-052-360 5 μL Rheodyne Injector Model 8125 0.20 mm
03-052-361 10 μL Rheodyne Injector Model 8125 0.20 mm
03-052-363 50 μL Rheodyne Injector Model 8125 0.30 mm
03-052-376 10 μL Rheodyne Injectors 9725/9725i 0.25 mm
03-052-380 200 μL Rheodyne Injectors 9010/9725 0.51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 03-052-362 Supplier Thermo Scientific™ Supplier No. 8022

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

TRUSTED_SUSTAINABILITY

Specifications

Type Sample Loop
Description For Rheodyne 8125; 20 uL; 0.25 mm ID
For Use With (Equipment) Rheodyne Injector Model 8125
Diameter (English) Inner 0.010 in.
Diameter (Metric) Inner 0.25 mm
Volume (Metric) 20 μL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.