Learn More
Description
- Vitreous enamelled steel tube wound with heavily oxidized resistance wire
- Supported on robust diecast end stands
- Heavy-duty siding contact is multileaf phosphor bronze and nickel-plated for corrosion resistance
- Terminal posts are fitted, facilitating external connection to conventional 0.16 in. (4mm) plug
Specifications
Specifications
| Product Type | Rheostat |
| For Use With (Equipment) | 4 mm Plug |
| Length (English) | 11.8 in. |
| Length (Metric) | 30 cm |
| Material | Steel |
| Voltage | 0/1 V |
| Amperage | 0.5 A |
| Diameter (English) Inside | 1.7 in. |
| Diameter (Metric) Inside | 4.31 cm |
| For Use With (Application) | Changing the resistance of the circuit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
