Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rheostats
SCI_ED

Catalog No. p-3595892 Shop All Eisco Products
Change view
Click to view available options
Resistance:
1325 Ω
280 Ω
300 Ω
37 Ω
4.5 Ω
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resistance
S96309 300 Ω
S96311 1325 Ω
S96305 37 Ω
S96308 280 Ω
S96354 4.5 Ω
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S96309 Supplier Eisco™ Supplier No. PH1150C
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wide range of rheostats offering excellent value

  • Vitreous enamelled steel tube wound with heavily oxidized resistance wire
  • Supported on robust diecast end stands
  • Heavy-duty siding contact is multileaf phosphor bronze and nickel-plated for corrosion resistance
  • Terminal posts are fitted, facilitating external connection to conventional 0.16 in. (4mm) plug

Specifications

Product Type Rheostat
For Use With (Equipment) 4 mm Plug
Length (English) 14.5 in.
Length (Metric) 37 cm
Material Copper
Voltage 0/1 V
Amperage 0.9 A
Diameter (English) Inside 1.7 in.
Diameter (Metric) Inside 4.31 cm
Dimensions (L x W x H) 14.5 x 3.5 x 4.3 in. (37 x 9 x 11 cm)
For Use With (Application) Changing the resistance of the circuit
Height (English) 4.3 in.
Height (Metric) 11 cm
Resistance 300 Ω
Weight (English) 2.13 lb.
Weight (Metric) 0.97 kg
Width (English) 3.5 in.
Width (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.