Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ RIA Vials
SDPSCI_ED

Catalog No. S04541 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S04541 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04541 Supplier United Scientific™ Supplier No. RVIALPP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

RIA Vials are available in both polypropylene and polystyrene.

  • Polypropylene vials are designed for use with common acids, alkalis and solvents at room temperature.
  • Polystyrene vials are designed for use with mild bases and weak acids.

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Volume (Metric) 5 mL
For Use With (Application) Common acids
Closure Material Polypropylene
Closure Type Cap
Quantity 500 Pk.
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.