Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas Ribbed Screw Cap Tube with Conical Base

Catalog No. 22025057
Change view
Click to view available options
Color:
Amber
Clear
Translucent
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric)
22-025-057 Amber 2.0 mL
22-025-051 Amber 0.5 mL
22-025-050 Translucent 0.5 mL
22-025-052 Clear 1.5 mL
22-025-054 Clear 2.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-025-057 Supplier Bio Plas Supplier No. 4204G
Add to Cart
Add to Cart

Ribbed screw cap tube with conical base.

  • Comes in a variety of sizes, 0.5 mL, 1.5 mL, or 2.0 mL
  • Screw cap tube
  • Conical base
  • Ribbed

Specifications

Autoclavable Autoclavable
Capacity (Metric) 2.0 mL
Color Amber
Material Polypropylene
Sterility Non-sterile
Graduated Yes
Closure Type Not Included
Fit for Purpose Certified Quality
Bottom Shape Skirted
Max. RCF 20000 X g
Shape Cylindrical
Product Type Self-standing Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.