Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Riboflavin Deficient Diet, Modified, Pellet
Riboflavin deficient diet. Riboflavin not added in the vitamin fortification mix.
$935.00 - $3574.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296016310
|
MP Biomedicals
0296016310 |
10 kg |
Each for $935.00
|
|
|||||
MP296016320
|
MP Biomedicals
0296016320 |
20 kg |
Each for $1,634.00
|
|
|||||
MP296016350
|
MP Biomedicals
0296016350 |
50 kg |
Each for $3,574.00
|
|
|||||
Description
- Riboflavin deficient diet
- Riboflavin not added in the Vitamin fortification mix
- Contains, casein, cotton seed oil, salt mixture and other minerals
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title