Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Richard-Allan Scientific™ Cover Glass

Catalog No. 22050256 Shop All Epredia Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
0.17 to 0.25 mm
Length (Metric):
22 mm
24 mm
Width (Metric):
22 mm
24 mm
30 mm
40 mm
50 mm
55 mm
60 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric)
22-050-256 0.17 to 0.25 mm 24 mm 50 mm
22-050-218 #1 (0.13 to 0.16 mm) 22 mm 22 mm
22-050-220 #1 (0.13 to 0.16 mm) 22 mm 40 mm
22-050-221 #1 (0.13 to 0.16 mm) 22 mm 50 mm
22-050-222 #1 (0.13 to 0.16 mm) 22 mm 60 mm
22-050-223 #1 (0.13 to 0.16 mm) 24 mm 24 mm
22-050-224 #1 (0.13 to 0.16 mm) 24 mm 30 mm
22-050-226 #1 (0.13 to 0.16 mm) 24 mm 40 mm
22-050-228 #1 (0.13 to 0.16 mm) 24 mm 50 mm
22-050-229 #1 (0.13 to 0.16 mm) 24 mm 55 mm
22-050-230 #1 (0.13 to 0.16 mm) 24 mm 60 mm
22-050-235 #1.5 (0.16 to 0.19 mm) 22 mm 22 mm
22-050-238 #1.5 (0.16 to 0.19 mm) 22 mm 50 mm
22-050-243 #1.5 (0.16 to 0.19 mm) 24 mm 40 mm
22-050-244 #1.5 (0.16 to 0.19 mm) 24 mm 50 mm
22-050-245 #1.5 (0.16 to 0.19 mm) 24 mm 55 mm
22-050-246 #1.5 (0.16 to 0.19 mm) 24 mm 60 mm
22-050-257 0.17 to 0.25 mm 24 mm 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 22-050-256 Supplier Epredia™ Supplier No. 202450
Add to Cart
Add to Cart
This item is not returnable. View return policy

Reduces defect costs that range from wasted resources to lost time with a consistent, reliable workflow, which includes quality cover glass.

Ordering Information:

One oz. pack

Specifications

Length (Metric) 24 mm
Width (Metric) 50 mm
Thickness (Metric) 0.17 to 0.25 mm
Dimensions (L x W) 50 x 24 mm
Description Cover Glass no.2 24x50 10 Oz/cs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.