Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Dehydrant Alcohol

Catalog No. 6255 Shop All Epredia Products
Change view
Click to view available options
Quantity:
1 gal.
1.32 gal.
55 gal. drum
Product Type:
Alcohol
Formulation:
100% Dehydrant
70% Dehydrant
80% Dehydrant
95% Dehydrant
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type Formulation
6255 55 gal. drum Alcohol 100% Dehydrant
22-050-106 1 gal. Alcohol 100% Dehydrant
62-15 1.32 gal. Alcohol 100% Dehydrant
22-050-107 1 gal. Alcohol 95% Dehydrant
63-15 1.32 gal. Alcohol 95% Dehydrant
22-050-108 1 gal. Alcohol 80% Dehydrant
64-15 1.32 gal. Alcohol 80% Dehydrant
22-050-109 1 gal. Alcohol 70% Dehydrant
65-15 1.32 gal. Alcohol 70% Dehydrant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 6255 Supplier Epredia™ Supplier No. 6255
Add to Cart
Add to Cart
This item is not returnable. View return policy

Dehydrant Alcohol products are specifically designed for tissue processing and staining of histological and cytological specimens. Available in 70%, 80%, 95% and 100% blends for complete dehydration.

  • Blend of ethyl, methyl and isopropyl alcohols
  • Can be used as a dye or stain solvent
  • Miscible with all clearing agents

Specifications

Product Type Alcohol
Quantity 55 gal. drum
Formulation 100% Dehydrant
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.