Learn More
Description
Reduce spills with easy-to-pour Epredia™ High-Quality Dehydrants.
- Formulated to rigid specifications, providing laboratories with high-quality products
- Packaged in high-density polyethylene, which is safer and lighter than glass
Specifications
Specifications
| Boiling Point | 81° to 83°C |
| Color | Colorless |
| Compatibility | Incompatible with Strong Oxidizing Agents, Acids, Halogens, and Acid Anhydrides |
| Content And Storage | Keep away from heat, flames and sparks. Exposure to moist air or water. |
| Concentration | 70% |
| Melting Point | -89.5°C |
| Product Type | Isopropyl Alcohol |
| Quantity | 1 gal., 4/case |
| Form | Liquid |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.