Learn More
Description
- Stylish Ridgeline bump caps are available for applications where hard hats are not required, but some protection from minor bumps and scalp lacerations are needed
- Ridgeline bump caps are made of polyethylene material and are not designed to meet the safety standards for industrial head protection
- This cap is not designed to meet the ANSI Z89.1-2009 class C, G, & E standards for industrial head protection
- Custom imprinting available
Specifications
Specifications
| Color | Red |
| Dimensions (L x W x H) | 27.5 x 19.5 x 14 cm |
| For Use With (Application) | Where hardhats are not required, but some protection from minor bumps and scalp lacerations are needed |
| Material | Shell: HDPE, Sweat Band: Polyester fabric, Polyurethane foam |
| Product Type | Bump Cap |
| Quantity | 1 Ea. |
| Size | 6.5 to 8 |
| Suspension Type | 4-point glide lock suspension |
| Weight (Metric) | 215 g |
| Ventilated | Not Vented |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.