Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Rig Dog™ Thermal-Lined Cold Protect Impact Gloves - Hook & Loop Closure
Shop All Protective Industrial Products Inc. ProductsDescription
- TPR padding on the back of the glove provides ANSI/ISEA level 2 impact protection
- Honeycomb structure enhances energy absorption on the back of the hand
- Polyurethane tread on the palm is ideal for greasy or muddy situations
- Thermal lining protects hands in temperatures down to -20°F
- Hook & Loop closure for an adjustable, customized fit
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ANSI/ISEA 138 Level 2 Impact Protection |
| Coating Material | Uncoated |
| Color | Black, Red, Hi-vis Yellow |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Material | Polyester, Spandex |
| Size | 2X-Large |
| Glove Cuff Color | Black |
| Glove Cuff Style | Hook and Loop |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?