Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Right-Angled Prism
SCI_ED

Catalog No. S24377 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
25 mm
38 mm
50 mm
Description:
35 mm Hypotenuse
55 mm Hypotenuse
74 mm Hypotenuse
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Description
S24377 50 mm 74 mm Hypotenuse
S24375 25 mm 35 mm Hypotenuse
S24376 38 mm 55 mm Hypotenuse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24377 Supplier Eisco™ Supplier No. PH0562C
Only null left
Add to Cart
Add to Cart

With clear acrylic polished surface

  • With clear acrylic polished surface

Specifications

Product Type Prism, Right-angled
Description 74 mm Hypotenuse
Lens Material Acrylic
Length (English) 2 in.
Length (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.