Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ring with Boss Head
SCI_ED

Catalog No. S24533 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
2.54 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24533 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24533 Supplier Eisco™ Supplier No. CH0672D
Add to Cart
Add to Cart

For connecting to any retort stand and rod.

  • Made from plated mild steel
  • Ring and rod integrated with boss head clamp
  • For use with rods up to 0.62 in. dia.

Specifications

Material Plated Mild Steel
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (Metric) Inner 6.5 cm
Product Type Ring with Bosshead
Description Ring and rod integrated With boss head clamp
For Use With (Application) Connecting to retort stand and rod
For Use With (Equipment) rods up to 0.62 in. dia.
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.