Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ RINGERS™ Mechanical and Impact Protection Glove

Catalog No. 17985343 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-985-343 5
17-985-344 6
17-985-345 7
17-985-346 8
17-985-347 9
17-985-348 10
17-985-349 11
17-985-350 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-985-343 Supplier Ansell™ Supplier No. R840VP05072PR
Add to Cart
Add to Cart

Light duty knit gloves with nitrile-coated palms

  • Feature a low profile level 1 TPR (Thermoplastic Rubber) impact technology providing optimal protection to the knuckles, thumb and full length of fingers
  • Offer dipped nitrile palm coating for two times more grip than the previous technology
  • By combining Thumb Crotch Reinforcement (TCR) with improved FORTIX™
  • Technology, RINGERS ™ R840 hand protection gloves provide excellent abrasion resistance for longer lasting wear
  • Leverage ERGOFORM™ Technology to reduce stress on hands, ensuring a fit shaped to natural hand contours that maximizes the range of motion and improving performance
  • Utilize ZONZ™ Comfort Fit Technology to optimize the knitting in selected zones of the 15-gauge nylon and spandex blend liner, improving support, breathability and range of movement
  • Benefit from Dermatest ™ certification and an impurity-extracting proprietary washing process
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance ANSI/ISEA 105
Certifications/Compliance (Europe) EN 388
Chlorinated No
Construction Knit
Cuff Material Nylon, Spandex
Coating Material Nitrile
Color Black
Exterior Finish Rough
Hand Specific
Latex Free Yes
Material Fortix Foam Nitrile
Product Type Touchcreen Work Glove
Size 5
For Use With (Application) General Handling
Glove Cuff Color Black
Glove Cuff Style Knit
Grip Design Ansell Grip Technology
Liner Material Nylon, Spandex
Resistant To Impact
Thumb Style Reinforced
Length (English) 11 in.
Length (Metric) 275 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.