Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Goatskin Leather Protector Glove

Catalog No. 17985351 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-985-351 7
17-985-353 9
17-985-354 10
17-985-355 11
17-985-356 12
17-985-352 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-985-351 Supplier Ansell™ Supplier No. RIGLVCRUL070
Only null left
Add to Cart
Add to Cart

Enhances protection with preserving tactility and dexterity

  • Pinched fingertip design ensures a precise fit with the updated form of ULW Electrical Low Voltage Gloves
  • Made from premium goatskin leather, composed of fire-resistant materials that enhance hand safety when conducting electrical work with (or close to) energized components
  • Meet ASTM F696 Leather Protector standard with an EN388 level 2X21X offering abrasion, puncture and tear resistance
  • Plastic buckle for a snug fit and inside stitching for an invisible stitch
  • Designed for electrical professionals who demand both safety and precision, our Goatskin Leather Protector offers enhanced protection without compromising dexterity
  • Crafted from fire-resistant premium goatskin with a pinched fingertip design for a snug, tactile fit, it meets ASTM F696 and EN388 standards delivering durable, compliant performance with all-day comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM F696
Certifications/Compliance (Europe) EN ISO 21420
Chlorinated No
Construction Cut and Sewn
Cuff Material Goatskin Leather
Color White
Grade Regular
Hand Specific
Material Goatskin Leather
Product Type Leather Palm Gloves
Size 7
Style Clute
For Use With (Application) Electrical and Hybrid Vehicle Manufacturing
Gender Unisex
Glove Cuff Color White
Glove Cuff Style Straight
Grip Design Textured
Hem Color Black
Liner Material Premium Goatskin
Lining Lined
Thumb Style Keystone
Length (English) 10 in.
Length (Metric) 255 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.