Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell RINGERS™ R570VP Impact Protection Gloves, Vend Pack

Catalog No. 17986663 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-663 12
17-986-656 5
17-986-657 6
17-986-658 7
17-986-659 8
17-986-660 9
17-986-661 10
17-986-662 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-986-663 Supplier Ansell Supplier No. R570VP120
Add to Cart
Add to Cart

Flexible gloves provide ANSI A4 cut resistance and lightweight impact protection for lasting comfort. Pre-packaged in vending style pack.

  • Optimized Construction: Up to 30% lighter, and thinner than comparable gloves.
  • Lightweight Impact protection: Level 1 TPR shields hands without restricting movement. Enhanced comfort, dexterity, and reduced hand fatigue.
  • Enhanced cut-resistance: ANSI A4 and EN ISO D ratings deliver comfort and safety.
  • Increased Grip & Durability: Microfoam nitrile coating reduces replacements costs and delivers reliable grip for extended wear.
  • Reinforced for Longevity: Thumb Crotch Reinforcement (TCR) strengthens high-wear zones to extend glove life and cut replacement costs.
  • Touchscreen Compatible: Allows the wearer to work multiple touchscreen devices while keeping gloves on.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Impact 138-1
Certifications/Compliance (Europe) EN ISO 21420:2020, Approved Contact with Food, Dermatest GmbH
Coated Area Palm
Construction Knit
Cuff Material HPPE, Spandex, Lycra
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free No
Material Nitrile
Product Type Cut-resistant Gloves
Size 12
EN388 Standard EN 388:2016 4X42DP
For Use With (Application) Light Fabrication, Light Assembly, Loading and Unloading Material, Maintenance, Handling Parts, Inspection of Parts
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Knit
Grip Design Smooth
Liner Material HPPE, Spandex, Lycra
Lining Knit Lining
Model R570VP
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 3
Series RINGERS
Thumb Style Reinforced
Yarn Gauge 15
Length (English) 8.27 to 11.02 in.
Length (Metric) 210 to 280 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.