Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ RINGERS™ R668
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
12
13
Description
- Thermal goatskin leather: G-100 Thinsulate lined for warmth and durability
- Superior cut-resistant lining: For impact gloves with 360° cut resistance
- Patented TPR design: Knuckles, thumb and finger-length impact protection

Specifications
Specifications
Certifications/Compliance | ANSI Cut A6, ANSI ABR 4, ANSI/ISEA 105-2006 PUN 3 |
Coated Area | Uncoated |
Construction | Cut and Sewn |
Description | Medium-duty impact gloves are fully lined with high-quality goatskin leather. |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A6 |
Hand | Specific |
Latex Free | Yes |
Material | HPPE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction