Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ RINGERS™ R668

Catalog No. 17720640 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
11
12
13
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-720-640 13
17-720-636 9
17-720-637 10
17-720-638 11
17-720-639 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-720-640 Supplier Ansell™ Supplier No. 66813
  • $79.70
    $36.65 / Pair of 1

    Save $43.05

    54% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Premium leather with 360° cut, level 2 impact and G-100 Thinsulate™ for cold weather.

  • Thermal goatskin leather: G-100 Thinsulate lined for warmth and durability
  • Superior cut-resistant lining: For impact gloves with 360° cut resistance
  • Patented TPR design: Knuckles, thumb and finger-length impact protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Cut A6, ANSI ABR 4, ANSI/ISEA 105-2006 PUN 3
Coated Area Uncoated
Construction Cut and Sewn
Description Medium-duty impact gloves are fully lined with high-quality goatskin leather.
Coating Material Uncoated
Color White
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free Yes
Material HPPE
Product Type Mechanical Protection Gloves
Size 13
Gender Unisex
Glove Cuff Color White
Glove Cuff Style Open
Grip Design Goatskin leather
Liner Material HPPE, Thinsulate, Polyester, Goatskin leather
Lining Lined
Model R668
Puncture Rating ANSI/ISEA 105-16 Level 3
Thumb Style Wing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.