Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Ripple Tank
SDPSCI_ED

Catalog No. S139510 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Voltage:
6 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S139510 6 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139510 Supplier United Scientific™ Supplier No. RPLTNK1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A fun and visual way to learn about waves.

  • This device demonstrates the generation, propagation, reflection, interference, and diffraction of waves.
  • It comes with all accessories necessary for these experiments.
  • A 6 V DC power source and an overhead projector are required (not included).
  • Includes activity guide.
  • Shipping weight: 5.5 lb.
  • Dimensions: 15.5 x 12 x 4 in.

Specifications

Type Ripple Tank
For Use With (Application) Demonstrating waves
Voltage 6 V
Includes Ripple Tank, Accessories, Activity Guide

Prop 65 Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.