Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Ritcher Dissecting Scissors Angular Blades - One Sharp / One Blunt

Catalog No. 21124626 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-626 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-626 Supplier Surgical Design™ Supplier No. ATPM006
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ritcher dissecting scissors, 5 in., feature angular blades with sharp/blunt tips for controlled tissue separation and precision cuts during autopsy.

  • Constructed from high-grade surgical stainless steel for durability in forensic and pathology lab environments
  • Angular blade design offers improved visibility and access to tight or recessed anatomical areas
  • One sharp and one blunt tip provide versatility—sharp for initiating cuts, blunt for safe spreading and controlled dissection
  • Compact 5-in. length ideal for delicate or close-range dissection tasks during cranial, cervical, or soft tissue examination
  • Allows precise separation of fascia, connective tissue, vessels, and fine structures
  • Lightweight and finely balanced, reducing fatigue during detailed postmortem work
  • Fully autoclavable and reusable, designed for repeated use in autopsy, forensic, and academic anatomy labs
  • Fine dissection around the neck, face, scalp, and small anatomical structures
  • Separating tissues during brain removal, organ exposure, and detailed cavity work
  • Useful for forensic, hospital pathology, and anatomical teaching labs

Specifications

Product Type Dissecting Scissors
Material Stainless Steel
Length (English) 5 in.
Length (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.