Learn More
TechNiGlove International Rival RV400 Series Nitrile Gloves PROMO
Shop All TechNiGlove International Inc. Products

Description
- Accelerator free, powder free and low extractable
- New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort
- Microtextured fingertips provide secure grip on all surfaces
- Rival is 100% nitrile, contains no natural rubber, and is puncture resistant
- Environmentally and economically conscious
Specifications
Specifications
| Certifications/Compliance | Manufactured in ISO 9001:2000 and ISO 14001:2004 Certified Facilities |
| Chlorinated | Yes |
| Accelerator Free | Yes |
| Applications | Laboratory, Healthcare |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.