Learn More
Description
- Weatherproof polyester shell with zip out polar fleece liner.
- Pockets on outer shell and removable fleece liner. 8 pockets-5 outside, 3 inside.
- Cell phone/radio chest pocket with clear panel on outside shell.
- Detachable drawstring hood has collar pouch to hide away hood when not in use.
- 2 inch silver reflective tape.
- Two double tacked microphone tabs on left and right shoulders on front of jacket.
Specifications
Specifications
| Size | 2X-Large |
| Material | Weatherproof Polyester |
| Color | Hi-vis Lime |
| Closure Type | Zipper |
| Certifications/Compliance | Meets ANSI/ISEA 107-2015; Type R - Class 3 |
| Coating | Polyurethane |
| Cuff Style | Elastic |
| Hood Type | Concealed, Detachable |
| Liner Material | Polar Fleece |
| No. of Pockets | 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.