Learn More
Description
- Weatherproof polyester shell with quilted lining
- Weatherproof elastic band at the waist and wrists
- 2 in. silver reflective material
- Concealed hood
- Zipper front closure
- 5 pockets: 4 outside, 1 inside
- Cell phone/radio chest pocket with clear panel on outside shell
- Mic tabs and pencil pocket
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Weatherproof Polyester |
| Color | Hi-vis Lime |
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015; Type R - Class 3 |
| Coating | Polyurethane |
| Cuff Style | Elastic |
| Disposable | Reusable |
| Hood Type | Concealed, Detachable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.