Learn More
Description
- Water repellent 4-in-1 reversible quilted polyfil jacket
- Removable, zip-out sleeves – converts Class 3 jacket to Class 2 vest
- Reverses from hi-vis lime/black bottom to all black
- Silver reflective tape on hi-vis side
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester |
| Color | Hi-vis Lime, Black |
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015; Type R - Class 3 with sleeves hi-vis side only; Type R - Class 2 without sleeves hi-vis side only |
| Coating | Water repellent treatment (hi-vis side only); PU white coating (black side only) |
| Liner Material | Polyester |
| No. of Pockets | 3 per side |
| Sleeve Style | Removable, Zip-out |
| Tape Type | China Brand Silver Reflective Stripes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.