Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RNase Erase™

Catalog No. MP112440204 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Volume (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
MP112440204 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP112440204 Supplier MP Biomedicals™ Supplier No. 112440204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spray on and rinse off for an Rnase-free surface. RNase Erase™ is precisely formulated to completely remove Rnase contamination from bench tops, glass, stainless steel and plastic.

  • Clear, colorless solution
  • Precisely formulated
  • Ribonuclease decontaminant
  • Non-toxic
  • Packaged with adjustable spray bottle for ease of use
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Volume (Metric) 500 mL
Storage Requirements Room Temperature (15°C to 30°C)
Quantity 1 Ea.
Format Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.