Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Robotic Compartment Storage Cabinet
GREENER_CHOICESCI_ED

Catalog No. S42629 Shop All Diversified Spaces Products
Change view
Click to view available options
Cabinet Type:
Robot Mobile Storage
Robot Storage Cabinet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cabinet Type
S42629 Robot Storage Cabinet
S42511 Robot Mobile Storage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42629 Supplier Diversified Spaces™ Supplier No. VXM4424M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This maple veneer plywood robotics cabinet offers storage for six competition size robots.

This mobile robotics storage cabinet offers storage for six competition size robots. This maple plywood storage cabinet provides six separate storage compartments. Each of the six compartments has a fixed shelf which holds up to an 18 in. square robot. The solid doors are outfitted with a secure 3 point locking handle. This cabinet is constructed with a 1 in. thick bottom for security and durability. The mobile robotics storage cabinet moves easily on 4 in. heavy-duty locking casters.

  • 1 in. thick cabinet bottom for strength and durability
  • 3 point locking handles
  • 4 in. Heavy duty locking swivel casters
  • 44 in. W x 24 in. D x 68 in. H
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • One partition and four fixed shelves
  • Premium maple veneer plywood construction
  • Robotics mobile storage cabinet will hold up to six competition size robots

Certifications

MAS Certified Green

Compliance

SEFA; Vex Endorsed

Warranty and Services

Limited Lifetime

Specifications

Product Type Mobile Storage Cabinet
Color Maple
Material Maple
Dimensions (D x W x H) 24 x 44 x 68 in.
Description VEX endorsed: Yes
Finish Durable, Earth friendly UV finsih
Door Type Solid, with 3 point locking handles
Frame Material Maple
Cabinet Type Robot Storage Cabinet
Certifications/Compliance MAS Certified Green, VEX Endorsed
Holds 6 competition size robots
Hinge Side Left and Right
No. of Drawers None
No. of Doors 2
No. of Shelves 4
Shelf Type Fixed
Warranty Limited lifetime
Weight (Metric) 133.36 kg
Wheel Type 4in heavy-duty locking casters
Width (English) 44 in.
Weight (English) 294 lb.
Width (Metric) 1.12 m
With Casters Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.