Learn More
AZER Scientific Robotic Conductive Tips (Hamilton Compatible)

Description
Conductivity enables the system to recognize the filling height to assure minimal immersion of the tip into the liquid.
- Manufactured under cleanroom conditions
- Each lot tested according to strict quality management system to ensure reproducible results for every application
- High quality, tested by independent labs to be free of DNase, RNase, ATP and pyrogens
- Conductive tips allow pipettor to sense liquid levels
- Made from pure Polypropylene
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Black |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase, ATP, and Pyrogen Free |
| For Use With (Application) | Pipetting and dispensing |
| Format | Blister Tray |
| Tip Style | Automation |
| For Use With (Equipment) | Hamilton MICROLAB STAR, Hamilton MICROLAB Nimbus, Hamilton MICROLAB Vantage |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.