Learn More
Description
- Sterile, disposable, filtered pipette tips can be used in robotic systems
- Filtered to prevent contamination of pipette arm
- Conductive tip models detect liquid level when pipetting conductive liquids
- Ensures repeatable volume accuracy
- DNase, RNase, pyrogen free, manufactured in Class 8 clean room
- CE marked
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Gray |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | CE marked |
| For Use With (Application) | For: Tecan, Volume: 50 μL, Non-conductive, Material: clear polypropylene |
| Format | Hanging Tip Rack |
| Tip Style | Standard |
| Packaging | 24 racks x 96 tips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.