Learn More
Description
A mobile storage cabinet designed to work perfectly to store tote trays (not included). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters. Two sizes available
- 4 in. Heavy duty locking swivel casters
- Designed for tote trays measuring 13-3/8 in. W x 21-1/2D x 7-1/2 in. H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Eight adjustable 3/4 in. T shelves measuring 21 in. D x 15-9/16 in. W
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
- Premium maple veneer construction
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Color | Maple |
| Material | Maple |
| Dimensions (D x W x H) | 24 x 48 x 53 in. |
| Finish | Durable, earth-friendly UV finish |
| Door Type | Swinging, with 3 point locking handles |
| Frame Material | Maple |
| Cabinet Type | Robot Storage Cabinet |
| Certifications/Compliance | MAS Certified Green |
| Hinge Side | Left and Right |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

