Learn More
Description
Includes
Wave Rocker, flat non-slip mat. Stacking tray is available (sold separately).
- Adjustable speed
- Tilt angle of 0 to 20° with 40° total displacement
- Anodized aluminum platform comes with flat non-skid mat
- Thin power cord allows for placement in an incubator
- Adjust the tilt angle and speed without the need for tools
Specifications
Specifications
| Rocking Angle | 0 to 20° |
| Load Bearing Capacity (Metric) | 2.7 kg |
| Speed Range | 3 to 25 rpm |
| Electrical Requirements | 12 VDC, 0.5 A via 115/230 VAC adapter |
| Voltage | 230 VAC |
| Temperature Range (Metric) | 4°C to 40°C |
| Amperage | 0.5 A |
| Product Type | Rocker |
| Load Bearing Capacity (English) | 6 lb. |
| Certifications/Compliance | CE, CSA, UL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

