Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rods for Base Retort Stand

Catalog No. 04999116 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
50 cm
Diameter (Metric) Inner:
10.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
04-999-116 50 cm 10.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-999-116 Supplier Eisco™ Supplier No. CH0659A/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A range of stainless steel rods to suit all stand bases.

10 x 1.5mm thread

Specifications

Material Stainless Steel
Length (English) 19.6 in.
Length (Metric) 50 cm
Diameter (English) Inner 0.43 in.
Diameter (Metric) Inner 10.9 mm
For Use With (Application) Lab applications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.