Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Rogers and Harper Salt Mixture
Salt mixture for research animal diet.
$157.00 - $2505.00
Specifications
Product Type | Animal Diet |
---|---|
For Use With (Application) | Research animal diet |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290284202
|
MP Biomedicals™
0290284202 |
2 kg |
Each for $157.00
|
|
|||||
MP290284210
|
MP Biomedicals™
0290284210 |
10 kg |
Each for $531.00
|
|
|||||
MP290284250
|
MP Biomedicals™
0290284250 |
50 kg |
Each for $2,505.00
|
|
|||||
Description
- Salt Mixture
- For research animal diet
- Powder
Specifications
Animal Diet | |
Research animal diet | |
Room Temperature |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title