Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Roll Top Hardcover Spill Pallet for 2 Drums
SDP

Catalog No. 18366609 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
66 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-609 66 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-609 Supplier PIG™ Supplier No. PAK601AWO
  • $2,815.00
    $2,299.65 / Each of 1

    Save $515.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Roll top hardcover storage for two 55 gal. drums to protect from weather and catch spills.

  • Roll top slides up for easy access to drum tops while the rest of the unit stays closed
  • Store drums with pumps or funnels in place
  • Weather-resistant design prevents contaminants from entering stormwater
  • Heavy-duty construction allows hardcover and pallet to be lifted by a forklift with drums in place
  • Low-density polyethylene with UV inhibitors resists UV rays, rust, corrosion and most chemicals
  • Doors and roll top can be secured with a padlock
  • Durable swing-out doors on front for easy loading and unloading
  • Holds two 55 gal. poly or steel drums
  • Dimensions: 67.5 x 41.25 x 74 in.
  • Sump Capacity: 66 gal.

Specifications

Capacity (English) Sump 66 gal.
Capacity (Metric) Sump 249.8 L
Material LDPE
Type Spill Containment Pallet
Load Bearing Capacity (English) 4500 lb.
Load Bearing Capacity (Metric) 2041.2 kg
Width (English) 67.5 in.
Width (Metric) 171 cm
Height (English) 74 in.
Height (Metric) 188 cm
Depth (English) 41.25 in.
Depth (Metric) 105 cm
Weight (English) 375 lb.
Weight (Metric) 170.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.