Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Roll Top Hardcover Spill Pallet for 4 Drums
SDP

Catalog No. 18366617 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
75 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-617 75 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-617 Supplier PIG™ Supplier No. PAK901BWGAWO
Add to Cart
Add to Cart

Roll top hardcover storage for four 55 gal. drums to protect from weather and catch spills.

  • Roll top slides up for easy access to drum tops while the rest of the unit stays closed
  • Store drums with pumps or funnels in place
  • Weather-resistant design prevents contaminants from entering stormwater
  • Heavy-duty construction allows hardcover and pallet to be lifted by a forklift with drums in place
  • Low-density polyethylene with UV inhibitors resists UV rays, rust, corrosion and most chemicals
  • Doors and roll top can be secured with a padlock
  • Durable swing-out doors on front for easy loading and unloading
  • Holds four 55 gal. poly or steel drums
  • Dimensions: 65 x 62 x 79 in.
  • Sump Capacity: 75 gal.

Specifications

Capacity (English) Sump 75 gal.
Capacity (Metric) Sump 283.9 L
Material LDPE
Type Spill Containment Pallet
Load Bearing Capacity (English) 9000 lb.
Load Bearing Capacity (Metric) 4082.4 kg
Width (English) 65 in.
Width (Metric) 165 cm
Height (English) 79 in.
Height (Metric) 201 cm
Depth (English) 62 in.
Depth (Metric) 157 cm
Weight (English) 550 lb.
Weight (Metric) 249.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.