Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience RollBag
SDP

Catalog No. 16949087 Shop All Interscience Products
Change view
Click to view available options
Dimensions (L x W):
4.3 x 10 in.
4.3 x 12 in.
4.3 x 8 in.
5.5 x 13 in.
5.5 x 9 in.
3 x 8 in.
7 x 12 in.
7 x 16 in.
10 x 15 in.
10 x 20 in.
15 x 22 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
16-949-087 3 x 8 in.
16-948-924 4.3 x 8 in.
16-949-079 4.3 x 12 in.
16-949-078 4.3 x 10 in.
16-949-080 5.5 x 9 in.
16-949-081 5.5 x 13 in.
16-949-082 7 x 12 in.
16-949-083 7 x 16 in.
16-949-084 10 x 15 in.
16-949-085 10 x 20 in.
16-949-086 15 x 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 16-949-087 Supplier Interscience Supplier No. 145072
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RollBag is a sampling bag with sticker closure.

The RollBag is a sampling bag with sticker closure for collecting, transporting and analyzing samples from the sampling site to the laboratory.

  • Material: PolySilk (polyolefin complex) bag with a polypropylene sticker
  • Color: Clear
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Clear
Disposable Single-use
Material Polyester
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Dimensions (L x W) 3 x 8 in.
Length (English) 8 in.
Width (English) 3 in.
Product Type Blender Bag
Capacity (English) 4 oz.
Capacity (Metric) 110 mL
Length (Metric) 20 cm
Width (Metric) 7.5 cm
Thickness (Metric) 70 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.