Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stuart™ Roller Shakers

Catalog No. 13311273 Shop All Oakton Products
Change view
Click to view available options
Product Type:
Fixed Speed Roller Shaker
Model:
Analog
Includes:
6 Rollers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Model Includes
13-311-273 Fixed Speed Roller Shaker Analog 6 Rollers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-311-273 Supplier Stuart™ Supplier No. 0465301

missing translation for 'validMainframeMsg'

Includes

6.5-ft (2-m) power cord and plug.

Gentle rocking and rolling action of Stuart™ Roller Shakers provide complete mixing

  • Safe for use in cold rooms down to 39°F (4°C) or in incubators to 140°F (60°C), up to 80% humidity
  • Continuous and quiet operation
  • Choice of analog fixed speed or digital variable-speed models

Certifications

CE

Warranty and Services

3 Years

Specifications

Rotating Angle 360°
Speed Range 0 to 33 rpm
Voltage 120 V
Temperature Range (Metric) 4°C to 60°C
Product Type Fixed Speed Roller Shaker
Temperature Range (English) 39°F to 140°F
Frequency 60 Hz
Depth (English) 9.45 in.
Depth (Metric) 24 cm
Height (English) 4.65 inches
Height (Metric) 11.83 cm
Width (English) 21.25 inches
Width (Metric) 53.98 cm
Shipping Weight (English) 18 lb.
Shipping Weight (Metric) 8 kg
Model Analog
Includes 6 Rollers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.