Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Roof Leak Diverter Tarp
SDP

Catalog No. 18389154 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
3.3 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-389-154 3.3 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-389-154 Supplier New Pig Supplier No. TLS462TR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stop roof or ceiling leak damage and protect your people, equipment and inventory with the original leak diverter tarp.

  • Easily keep rain and snow from storming inside. Whether condensation and ice or heavy rain from a high-wind hurricane, this solution will quickly protect your team and what you've built.
  • Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments.
  • Pinched corners create a funnel to channel liquids to a drain or collection container without overflowing or sagging; engineered with leak-proof seams and connections.
  • Brass grommets resist tearing and make installation easy; multiple hanging points add stability and preserve funnel shape.
  • Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material.

Specifications

Capacity (English) 3.3 gal.
Capacity (Metric) 12.49 L
Material Polyester
Type Clinched-corner Diverter with Grommets
Length (English) 5 ft.
Length (Metric) 152 cm
Width (English) 5 ft.
Width (Metric) 152 cm
Weight (English) 2.69 lb.
Weight (Metric) 1.2 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.