Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Rope Tagline

Catalog No. 17103890
Change view
Click to view available options
Material:
Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-890 Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-890 Supplier Werner Co. Supplier No. R100065
Add to Cart
Add to Cart

Rope tagline, 65 ft. in length.

Working length of 65 feet.

  • Rope is 4 mm thick and made of nylon
  • Minimum Breaking Strength: 5,000 lb.
  • Swivel eye bolt snap

Specifications

Includes Swivel eye bolt snap
Color White
Product Type Rope Tagline
Material Nylon
For Use With (Equipment) Harnesses
Width (Metric) 4 mm
Length (English) 65 ft.
Load Bearing Capacity (English) 5,000 lb. MBS
Diameter (Metric) 4 mm
Width (English) 0.157 in.
Weight (English) 0.5 lb.
Length (Metric) 19.8 m
Diameter (English) 0.157 in.
Weight (Metric) 0.227 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.