Learn More
Description
To optimize cooling efficiency and performance, these sophisticated Chillers also feature a modulated refrigeration system. As a result, temperature stability is greatly enhanced and compressor life extended.
- Quick cool down times and small coolant volumes
- Small footprint to reduce lab space
- Temperature/Cooling capacity for any size evaporator
- Microprocessor-based controller
- Digital temperature display (C or F)
- Simple operation and maintenance
RotaChill Bench Top RC:
- Temperature change: -10° to +30°C
- Coolant charge: 2.7L
- Cooling capacity at +20°C: 420w
- Temperature change: -20° to +40°C
- Coolant charge: 2.7L
- Cooling capacity at +20°C: 1290w
- Temperature change: +5° to +35°C
- Coolant charge: 13.3L
- Cooling capacity at +20°C: 5200w
Specifications
Specifications
| Capacity (English) | 0.71 gal. |
| Capacity (Metric) | 2.7 L |
| Temperature Range | -20°C to +40°C |
| Model | RotaChill Bench Top RC |
| Shipping Weight (English) | 79.4 lb. |
| Shipping Weight (Metric) | 36 kg |
| Voltage | 115 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
