Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rotaflow Stopcock Adapter
SCI_ED

Catalog No. S27108 Shop All Eisco Products
Change view
Click to view available options
Plug Bore:
9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
S27108 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27108 Supplier Eisco™ Supplier No. CH0861A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of Borosilicate 3.3 glass with a cone size of 14/23, this adapter has a low temperature gradient to withstand high temperatures and thermal shocks.

  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Cone size: 14/23
  • Straight Connection
  • Rotaflow key stopcock and cone for flexible tubing
  • Perfect for home, classroom, and professional laboratories

Specifications

Type Stopcock
Plug Bore 9 mm
Diameter (Metric) 9 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Width (Metric) 5 cm
For Use With (Application) Titration
For Use With (Equipment) Glass Tubing
Includes Stopcock Adapter
Plug Material PTFE
Connectors 2-way
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.