Learn More
Description
- The inner vapor tube features two, 4mm drain holes at its base placed 180° to each other and 90° to the upper holes, allowing faster drainage of trap contents back into the evaporation flask
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Standard Taper Joint | Upper: 24/40, Lower: 14/20 |
| Capacity (English) | 3.4 oz. |
| Capacity | 3.4 oz., 100mL |
| Includes | 4mm drain holes |
| For Use With (Application) | Used when foam is likely to be created and drawn into the condenser of rotary evaporator |
| Capacity (Metric) | 100mL |
| Product Type | Rotary Evaporator Trap |
| Height (English) | 6.25 in. |
| Material | Borosilicate Glass |
| Height (Metric) | 16cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
