Learn More
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
Specifications
Specifications
| Capacity (Metric) | 4 L |
| Speed | 20 to 280 rpm |
| Temperature Range (Metric) | 20°C to 95°C |
| Material (Coating) | Uncoated |
| Glassware Assembly Type | Vertical coil |
| Type | Hand Lift Rotary Evaporator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
