Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-180 Rotary Evaporator
SDP

Catalog No. 01288076 Shop All BUCHI Products
Change view
Click to view available options
Condenser Type:
Cold Trap
Vertical Coil
Controller Type:
I-180
None
Standard Taper Joint:
24/40
29/32
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Controller Type Standard Taper Joint
01-288-076 Vertical Coil None 29/32
01-288-074 Cold Trap None 29/32
01-288-075 Cold Trap I-180 29/32
01-288-077 Vertical Coil I-180 29/32
01-288-078 Cold Trap None 24/40
01-288-079 Cold Trap I-180 24/40
01-288-080 Vertical Coil None 24/40
01-288-081 Vertical Coil I-180 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-288-076 Supplier BUCHI Supplier No. 11SR18011V002
Add to Cart
Add to Cart
Request a Quote

R-180 Rotary Evaporator - an efficient 3 L laboratory evaporating system with digital controls and a cordless bath. Its rotatable display and ergonomic electronic lift handle allow flexible positioning from 0 to 90°, saving lab space.

  • Electronic lift with power outage auto-lift
  • Four safety-coated condenser options
  • 3 L flask with cordless bath
  • Flexible positioning in the fume hood
  • IP42 splashproof rating
  • ECO mode option to shut down after inactivity
  • Easy to install and maintain
  • Systems include a vacuum controller and a near-silent, chemically resistant vacuum pump

Specifications

Voltage 110 V
Capacity (Metric) 3 L
Speed 10 to 330 rpm
Temperature Range (Metric) Ambient to 95°C
Max. Temperature (Metric) 95°C
Vacuum Type None
Condenser Type Vertical Coil
Dimensions (L x W x H) 505 x 400 x 800 mm
IP Rating IP42
Controller Type None
Certifications UL/CSA, CE, CB
Type Rotary Evaporator
Frequency 50/60 Hz
Standard Taper Joint 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.