Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator with Controller
SDP

Catalog No. 05000466 Shop All BUCHI Products
Change view
Click to view available options
Description:
Electronic Lift
Manual Lift
Glassware Assembly Type:
Cold Trap
Vertical
Controller Type:
I-300 Pro Interface (Valve Unit)
I-300 Pro Interface (Woulff Bottle)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Glassware Assembly Type Controller Type
05-000-466 Manual Lift Cold Trap I-300 Pro Interface (Valve Unit)
05-000-982 Electronic Lift Vertical I-300 Pro Interface (Valve Unit)
05-405-196 Electronic Lift Cold Trap I-300 Pro Interface (Woulff Bottle)
05-405-199 Electronic Lift Vertical I-300 Pro Interface (Woulff Bottle)
05-000-464 Manual Lift Cold Trap I-300 Pro Interface (Woulff Bottle)
05-000-494 Manual Lift Vertical I-300 Pro Interface (Woulff Bottle)
05-000-496 Manual Lift Vertical I-300 Pro Interface (Valve Unit)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-000-466 Supplier BUCHI Supplier No. 11R300152C152

The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.

  • Intuitive user interaction
  • Precise operation control for repeatability and safety
  • 1 L or 5 L flask capacity baths with cordless changes and cleaning
  • Up to 220 °C bath heating with 5 L bath
  • Ergonomic handle with manual or electronic lift
  • Choice of P+G coating for added protection of condenser and receiving flask
  • Unattended operation and mobile monitoring available
  • Modular system for control, vacuum, and chiller integration
  • Additional glass assemblies and configurations
  • Cloud services for optimized productivity and automated processes

Specifications

Description Manual Lift
Voltage 100/120 V
Capacity (Metric) 5 L
Speed 10 to 280 rpm
Material (Coating) Safety Coating
Includes B-305 Heating Bath
Max. Temperature (Metric) 220°C
Wattage 1600 W
Electrical Requirements 100/120 V
Glassware Assembly Type Cold Trap
Dimensions (L x W x H) 607 x 429 x 947 mm
Controller Type I-300 Pro Interface (Valve Unit)
Heating Capacity (Metric) 1100 W
Certifications CE/CSA
Type Rotary Evaporator
Frequency 50/60 Hz
Model R-300
Standard Taper Joint 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.