Learn More
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
- Features include a manual lift, 4 L bath capacity with digital temperature display and safety coated cold trap glass condenser for use with dry ice
Specifications
Specifications
| Height (Metric) | 898 mm |
| Length (Metric) | 502 mm |
| Voltage | 100/120 V |
| Width (Metric) | 617 mm |
| Capacity (Metric) | 4 L Flask |
| Speed | 20 to 280 rpm |
| Temperature Range (Metric) | 20°C to 95°C |
| For Use With (Application) | Evaporation, Distillation, Drying, Reflux Reaction, and Sublimation |
| Material (Coating) | Safety Coating (P+G) |
| Includes | Rotavapor only |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
