Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ ROTAVISC hi-vi II HELI Complete Viscometer Package
SDP

Catalog No. 01183125 Shop All IKA Works Products
Change view
Click to view available options
Certifications/Compliance:
CE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
01-183-125 CE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-125 Supplier IKA™ Supplier No. 10013765
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ROTAVISC hi-vi II HELI Complete Viscometer Package determines the viscosity of extremely viscous liquids in all areas of application ranging from the laboratory to quality control.

  • Package includes a standard spindle set (SP 7-SP 12), a protective bracket, temperature sensor and HELISTAND stand with T-spindle set
  • Easy to operate
  • Large 4.3 in. TFT display allows for intuitive menu guidance
  • Simple ramp function simplifies repetitive tasks
  • High measurement accuracy for both Newtonian and non-Newtonian fluids of ±1% of the measuring range
  • Reproducibility within ±0.2%
  • Stepless speed adjustment
  • Motorized IKA™ HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample

Specifications

Product Type Rotational Viscometer
Viscosity Range 800 to 320,000,000 cSt
Display Type TFT
Certifications/Compliance CE
Includes ROTAVISC hi-vi II HELI complete viscometer, Spindle Set-1, PT 100.8 temperature probe, HELISTAND motorized stand and T-Spindle-Set
Height (English) 24.8 in.
Height (Metric) 629 mm
Length (English) 14.6 in.
Length (Metric) 372 mm
Width (English) 13.8 in.
Width (Metric) 351 mm
Accuracy ±1%
Repeatability 0.20%
Count (Speed Setting) Stepless
For Use With (Application) Viscosity measurement of flowing and non-flowing liquids
Sensors Temperature Sensor
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.