Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ ROTAVISC SBS hi-vi II HELI Complete Viscometer
SDP

Catalog No. 01183116 Shop All IKA Works Products
Change view
Click to view available options
Display Type:
TFT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-183-116 TFT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-116 Supplier IKA™ Supplier No. 10013673
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

IKA ROTAVISC SBS Complete Viscometers are characterized by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.

  • Instead of a jewel bearing, these devices are equipped with a special ball bearing technology.
  • They are characterized by their high robustness.
  • Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
  • The motorized IKA HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
  • 4.3 in. TFT display
  • A digital leveling also supports the correct setting of the starting condition
  • Recurring tasks are facilitated by the simple ramp function
  • Newtonian and non-Newtonian liquids is ±1% of the measuring range
  • The reproducibility is ±0.2%
  • Variable speed adjustment: adjust the speed stepless, but also specify programs or individual speed levels

Specifications

Product Type Viscometer
Viscosity Range 800 to 320,000,000 cSt
Display Type TFT
Includes ROTAVISC SBS hi-vi II Control, HELISTAND, T-SP-SET, SP Set-2, PT 100.8, Guard Rail
Height (Metric) 629 mm
Width (Metric) 351 mm
Accuracy 1%
Repeatability 0.2%
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Volume (Metric) 600 mL
Weight (Metric) 7.1 kg
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.