Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ ROTAVISC T-Spindle Set, T-SP-SET
SDP

Catalog No. 01183127 Shop All IKA Works Products
Change view
Click to view available options
Size:
160 x 82 x 270 mm (W x H x D)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01-183-127 160 x 82 x 270 mm (W x H x D)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-127 Supplier IKA™ Supplier No. 25007765
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ROTAVISC T-Spindle Set is particularly suitable for the measurement of non-flowing samples, such as creams, pastes or gelatin and is intended for use with IKA ROTAVISC in combination with IKA HELISTAND.

  • Quick coupling
  • Hook hitch
  • M2.5 left-handed thread

Specifications

Product Type T Spindle
For Use With (Equipment) IKA ROTAVISC Viscometers in combination with IKA HELISTAND Electrical Stand
Description T-SP-SET T-Spindle Set
Material Stainless Steel (316L)
For Use With (Application) Measurement of non-flowing samples, such as creams, pastes, or gelatin
Size 160 x 82 x 270 mm (W x H x D)
Temperature Range (Metric) Up to 300°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.